Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Finish, 1 gal, High Gloss

  • Mfr # 4800-1

  • Zoro # G614868864


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA
Nonflammable
Yes
Container Type
Jug
VOC Content
4%
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4800-1
Zoro #
G614868864
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Floor Finish
Standards
OSHA
Nonflammable
Yes
Container Type
Jug
VOC Content
4%
Minimum Coverage Area
1,500 sq ft
Minimum Drying Time
60 min
Maximum Coverage Area
2,000 sq ft
Rinse Required
Yes
Finish Type
High Gloss
For Floor Type
Concrete, Epoxy, Tile
Low Foaming
Yes
Cleaner Form
Liquid
Maximum Drying Time
1 day
Biodegradable
No

Description

Staticide Ultra II Dissipative Floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.