
Floor Stripper, 1 gal, Concentrated
Mfr # 4010-1
Zoro # G514868759
product price: $67.39
/eaKey Features
pH Value
Neutral
VOC Content
10%
Cleaner Form
Liquid
pH Level
12
Recommended Dilution
1:4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010-1
Zoro #
G514868759
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Floor Stripper
pH Value
Neutral
VOC Content
10%
Cleaner Form
Liquid
pH Level
12
Recommended Dilution
1:4
Nonflammable
Yes
Biodegradable
Yes
Standards
OSHA
Container Type
Jug
Butyl Free
No
For Floor Type
Ceramic Tile, Linoleum, Vinyl
Description
Anti-Static Floor Stripper
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.