Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Glass and Plastic Cleaner, 15 oz, White, Fresh, Aerosol Can

  • Mfr # 8670

  • Zoro # G0464978


product price: $9.49
/ea
Sold in multiples of 12 for $113.88

Key Features

Cleaner Container Type
Aerosol Can
Fragrance
Fresh
Cleaner Container Size
15 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8670
Zoro #
G0464978
UPC #
030387867019
Country of Origin
United States

Dimensions

Cleaner Container Size
15 oz
Size
15 oz.
Degreaser Container Size
15 oz.
Container Size
14 oz

Details

Item
Glass and Plastic Cleaner
Cleaner Container Type
Aerosol Can
Fragrance
Fresh
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Alcohol
Color
White
Container Type
Aerosol Can
RTU Yield per Container
15 oz.
Item - All Purpose Cleaners
Plastic and Glass Cleaner
Includes Chemical
Alcohol
Contains
Deionized Water
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser Container Type
Aerosol Can
Cleaner Chemical Product Grouping
All Purpose Cleaners
Net Weight
15 oz.
For Use On
Glass, Mirrors, Chrome, Plastic, Formica
Standards
RoHS Compliant
VOC Content
15%
Biodegradable
Yes
Product Series
No Series
NSF Rating
Not Rated
Properties
Biodegradable
Surfaces for Use On
Hard Nonporous Surfaces, Plastics
Butyl Free
No
Nonflammable
No
Rinse Required
Yes

Description

Glass and Plastic Cleaner, Glass and Plastic Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Plastics, Aerosol Spray Can, 14 oz, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Alcohol, Foam, Standards RoHS Compliant, Biodegradable Yes, Color White, Butyl Free No, VOC Content 15 Percent, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable No, Net Weight 14 oz, Properties Biodegradable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.