Shop ACL STATICIDE
See all product information
Create Account
Meters
- Mfr # 450B
- Zoro # G223956259
product price:Â
$
1,251.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Case, Tester, Traceable Calibration Certificate
Features
Bullseye Indicator, LCD Display with Polarity Readout, Recorder Output for Analog Data Collection, Size: 2.4 in X 4.2 in X 1.3 in (61 X 107 X 33 mm), Weight: 5 oz (with 9V Battery)
Measurable Static Electricity - Maximum
+/-19.99 kV
Product Type
Digital Static Field Meter
Measurable Distance
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 450B
- Zoro #
- G223956259
- UPC #
- 030387450105
- Country of Origin
- United States
- Item
- Static Field Meter
- Includes
- Case, Tester, Traceable Calibration Certificate
- Features
- Bullseye Indicator, LCD Display with Polarity Readout, Recorder Output for Analog Data Collection, Size: 2.4 in X 4.2 in X 1.3 in (61 X 107 X 33 mm), Weight: 5 oz (with 9V Battery)
- Measurable Static Electricity - Maximum
- +/-19.99 kV
- Product Type
- Digital Static Field Meter
- Measurable Distance
- 4 in
- Measurable Static Electricity - Minimum
- +/-1 kV
Description
Meters
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.