Shop ACL STATICIDE
See all product information
Create Account
Meters Resistivity Meter, LED, Digital
- Mfr # 395
- Zoro # G624176508
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Testing Functions
Resistance
Standards
ANSI/ESD STM 4.1, ANSI/ESD STM7.1, IEC 61340-4-1
Features
Conductive Rubber Parallel Bar Electrodes per ASTM D257
Tool Width
1.4 in
Includes
Soft Carrying Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 395
- Zoro #
- G624176508
- UPC #
- -
- Country of Origin
- United States
- Testing Functions
- Resistance
- Item
- Meters Resistivity Meter
- Standards
- ANSI/ESD STM 4.1, ANSI/ESD STM7.1, IEC 61340-4-1
- Features
- Conductive Rubber Parallel Bar Electrodes per ASTM D257
- Includes
- Soft Carrying Case
- Display Screen Type
- LED
- Maximum Insulation Resistance
- 10,000 gigohm
- Minimum Insulation Resistance
- 10,000 ohm
- IP Rating
- Not Rated
- CAT Safety Rating
- CAT I
- Data Output Type
- No Output
- Instrument Style
- Handheld
- Test Voltage
- 100V DC, 10V DC
- Operating Voltage
- 9V DC
- Calibration Certificate Included
- NIST Not Traceable
- Display Type
- Digital
- Alert Type
- Light
- Power Source
- Battery
- Auto Ranging
- Yes
- Resistance Accuracy
- +/-0.25%
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Tool Width
- 1.4 in
- Tool Height
- 3 in
- Tool Length
- 5.3 in
- Battery Size
- 9V
- Fits Chest Size
- Conductive Rubber Parallel Bar Electrodes per ASTM D257
Description
Meters Resistivity Meter, CAT Safety Rating CAT I, Display Type Digital, Includes Soft Carrying Case, Maximum Insulation Resistance 10,000 gigohm, Minimum Insulation Resistance 10,000 ohm, Power Source - old Battery, Resistance Accuracy +/-0.25 Percent, Test Current Not Applicable, Test Voltage 100V DC, 10V DC, Alert Type Light, Auto Ranging Yes, Battery Size 9V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.