Shop ACLAMINAIRE
See all product information
Create Account
12 in. x 12 in. Exterior Wall Aluminum Return Air Vent Grille, White
- Mfr # L-RA-LP-A BS 12X12
- Zoro # G525057319
product price:Â
$
28.95
/ea
Key Features
Application
Wall, Ceiling
Color
White
Max. Duct Height (In.)
12 in
Material
Aluminum
Max. Duct Width (In.)
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-RA-LP-A BS 12X12
- Zoro #
- G525057319
- UPC #
- 7708925227481
- Country of Origin
- Colombia
- Application
- Wall, Ceiling
- Item
- Exterior Wall Aluminum Return Air Vent Grille
- Color
- White
- Material
- Aluminum
Dimensions
- Max. Duct Height (In.)
- 12 in
- Max. Duct Width (In.)
- 12 in
Description
Aluminum louvered blade exterior sidewall return air grille for a 12 in x 12 in duct hole with 2 screws included for easy installation Rust-Free extruded aluminum construction with high-resistance electrostatic white paint finish Strictly designed for outdoor sidewall installations, this vent is waterproof and rain block Includes back screen mesh for added protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.