12 in. x 6 in. 1-Way Aluminum Ceiling Diffuser, White
- Mfr # L-CL 1 M 12X6
- Zoro # G825057330
product price:Â
$
23.25
/ea
Key Features
Material
Aluminum
Diffuser Color
White
Diffuser Shape
Rectangle
Diffuser Item
1-Way Aluminum Ceiling Diffuser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-CL 1 M 12X6
- Zoro #
- G825057330
- UPC #
- 7708881361250
- Country of Origin
- Colombia
- Material
- Aluminum
- Diffuser Color
- White
- Diffuser Shape
- Rectangle
- Diffuser Item
- 1-Way Aluminum Ceiling Diffuser
Description
1-Way Adjustable Curved Blade Air Supply Ceiling Diffuser for 12 in x 6 in duct hole Rust-Free extruded aluminum construction with high-resistance electrostatic white paint finish Designed specifically for indoor ceiling applications- Installs easily on ceilings, drop ceiling panels, or drywall with 2 screws included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.