18 in. x 18 in. 4-Way Aluminum Ceiling Diffuser, White
- Mfr # L-CL 4 M 18X18
- Zoro # G525057258
product price:Â
$
98.79
/ea
Key Features
Diffuser Item
4-Way Aluminum Ceiling Diffuser
Diffuser Shape
Square
Material
Aluminum
Diffuser Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-CL 4 M 18X18
- Zoro #
- G525057258
- UPC #
- 7708881361502
- Country of Origin
- Colombia
- Diffuser Item
- 4-Way Aluminum Ceiling Diffuser
- Diffuser Shape
- Square
- Material
- Aluminum
- Diffuser Color
- White
Description
4-Way Aluminum Adjustable Curved Blade Air Supply Diffuser for 18 in. x 18 in. duct hole Rust-free extruded aluminum construction with white powder-coated finish Specifically designed for indoor ceiling applications in both residential and commercial applications Easily installed with 2 included screws Features: Multi-Shutter Damper, Plastic Seal for Tight Fit and Quiet Air Flow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.