24 in. x 24 in. Aluminum Return Air Filter Grille, White
- Mfr # LRF-F24x24
- Zoro # G525057272
product price:
$
147.99
/ea
Free Shipping & Returns
Key Features
Application
Wall, Ceiling
Color
White
Material
Aluminum
Max. Duct Width (In.)
24 in
Max. Duct Height (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRF-F24x24
- Zoro #
- G525057272
- UPC #
- 7709194534300
- Country of Origin
- Colombia
- Application
- Wall, Ceiling
- Color
- White
- Material
- Aluminum
- Item
- Return Air Filter Grille
Dimensions
- Max. Duct Width (In.)
- 24 in
- Max. Duct Height (In.)
- 24 in
Description
Aluminum Ceiling or Sidewall Return Air Filter Grille for 24x24 duct opening Fixed Parallel Blade Includes 1⁄2 inch filter Rust proof extruded aluminum construction with white electrostatic paint finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.