8 in. x 4 in. Aluminum Wall and Ceiling Linear Slot Diffuser, White
- Mfr # LSDRBOX8x4
- Zoro # G525057265
product price:Â
$
36.09
/ea
Key Features
Diffuser Color
White
Diffuser Item
Aluminum Wall and Ceiling Linear Slot Diffuser
Material
Aluminum
Diffuser Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSDRBOX8x4
- Zoro #
- G525057265
- UPC #
- 7707806226957
- Country of Origin
- Colombia
- Diffuser Color
- White
- Diffuser Item
- Aluminum Wall and Ceiling Linear Slot Diffuser
- Material
- Aluminum
- Diffuser Shape
- Rectangle
Description
Slot-type linear ventilation diffuser with adjustable vertical blades for 8 in x 4 in duct hole For wall and ceiling applications High -end modern architectural design vent cover that can be used in both residential and commercial environments. Lightweight corrosion resistant extruded aluminum construction with high-resistance electrostatic white finish Includes clamps and screws for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.