8 in. x 6 in. Aluminum Return Air Vent Grille, White
- Mfr # L-RA 8X6
- Zoro # G825057255
product price:Â
$
20.79
/ea
Key Features
Application
Wall, Ceiling
Width
7-5/8 in
Length (In.)
9-5/8 in
Material
Aluminum
Max. Duct Height (In.)
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-RA 8X6
- Zoro #
- G825057255
- UPC #
- 7708881361298
- Country of Origin
- Colombia
- Application
- Wall, Ceiling
- Material
- Aluminum
- Item
- Return Air Vent Grille
- Color
- White
Dimensions
- Width
- 7-5/8 in
- Length (In.)
- 9-5/8 in
- Max. Duct Height (In.)
- 8 in
- Max. Duct Width (In.)
- 6 in
Description
Aluminum fixed blade curved blade sidewall/ceiling return air grille for a 8 in x 6 in duct hole with 2 screws included for easy installation Rust-Free extruded aluminum construction with high-resistance electrostatic white paint finish Strictly designed for indoor ceiling or sidewall installations Lightweight design prevents sagging and reinforced corners prevent separation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.