Zoro Homepage

Blower Wheel

  • Mfr # 115050

  • Zoro # G7352353


product price: $634.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
QBR
Fits Brand
ACME
For Use With
Mfr. Model Number: QBR
Material
Aluminum
Number of Blades
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115050
Zoro #
G7352353
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
25 in
Blade Width
5.2 in
Bore Diameter
1 in

Details

For Use With Mfr. Model Number
QBR
Fits Brand
ACME
Item
Blower Wheel
For Use With
Mfr. Model Number: QBR
Material
Aluminum
Number of Blades
11
Rotation
CW Closed End
Hub Type
Convex
Wheel Material
Aluminum
Wheel Type
Airfoil
Wheel Construction
Tabbed
Maximum Speed
1,380 RPM
Number of Inlets
1
Includes Set Screws
Yes
Wheel Hub Position
Inside
Compatible with Manufacturer Model Number
QBR
Compatible Manufacturer Part Number
QBR
Compatible Pump Manufacturer Part Number
QBR
Compatible Mfr. Model Number
QBR

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Airfoil, Number of Inlets 1, Wheel Diameter 25 in, Bore Diameter 1 in, Wheel Material Aluminum, Rotation CW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 1,380 RPM, Number of Blades 11, Blade Width 5.2 in, Includes Set Screws Yes, Compatible with Brand ACME, Compatible with Manufacturer Model Number QBR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.