Control Transformers
- Mfr # TB50A004C
- Zoro # G722984562
product price:Â
$
47.19
/ea
Key Features
Mounting - Transformer
Heavy Gauge Steel Feet
Standards
UL, UL 5085-1/2, CUL, CSA 22.2
Hz - Electrical
50/60 Hertz
Power Rating
50 kV A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB50A004C
- Zoro #
- G722984562
- UPC #
- -
- Country of Origin
- United States
Details
- Mounting - Transformer
- Heavy Gauge Steel Feet
- Standards
- UL, UL 5085-1/2, CUL, CSA 22.2
- Hz - Electrical
- 50/60 Hertz
- Power Rating
- 50 kV A
Description
50 VA, 200 VAC, 208/220 VAC, 230 VAC, 240/440 VAC, 460 VAC, 480 VAC Primary, 23 VAC, 24 VAC, 25/110 VAC, 115 VAC, 120 VAC Secondary, 50/60 Hz, 1-Phase, Silicon Steel, Epoxy Encapsulated, Industrial Control Transformer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.