Zoro Homepage

Dry Type Transformers

  • Mfr # T181066

  • Zoro # G921853096


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Hz - Electrical
50/60 Hz
Power Rating
0.75 kVA
Output Voltage
24/48 V
NEMA Enclosure Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T181066
Zoro #
G921853096
UPC #
-
Country of Origin
United States

Details

Hz - Electrical
50/60 Hz
Power Rating
0.75 kVA
Output Voltage
24/48 V
NEMA Enclosure Rating
NEMA 3R

Description

0.75 kVA, 240 x 480 VAC Primary, 24/48 VAC Secondary, 60 Hz, 1-Phase, 180 Deg C Insulation Class, Wall Mount, Encapsulated, Buck-Boost Transformer

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.