Zoro Homepage

Dry Type Transformers

  • Mfr # T279740S

  • Zoro # G821851437


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120/240 V
Phase
Single
Hz - Electrical
60 Hz
Mounting - Transformer
Wall
Power Rating
1 kVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T279740S
Zoro #
G821851437
UPC #
-
Country of Origin
United States

Details

Output Voltage
120/240 V
Phase
Single
Hz - Electrical
60 Hz
Mounting - Transformer
Wall
Power Rating
1 kVA
Temperature Rise
115 Degrees C
NEMA Enclosure Rating
NEMA 3R

Description

1 kVA, 120/208/240/277 VAC Primary, 120/240 VAC Secondary, 60 Hz, 1-Phase, 180 Deg C Insulation Class, Wall Mount, Encapsulated, Dry Type Distribution Transformer

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.