15 kVA, NEMA 3R, 208/277V AC, 277/480V AC

  • Mfr # GP1215000S

  • Zoro # G3715177


product price:  $1,775.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
277/480V AC
Output Voltage
208/277V AC
Power Rating
15 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP1215000S
Zoro #
G3715177
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16.94 in
Overall Width
14.12 in
Overall Depth
11.59 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
277/480V AC
Output Voltage
208/277V AC
Power Rating
15 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Enclosure Type
Encapsulated
Standards
CSA C22.2 No. 47; UL 506
Winding Material - Transformer
Aluminum
Insulation Max. Temp.
180 °C
Product Category
Dry Type Distribution Transformer
Max Temperature Rise
115 Degrees Celsius
UL Standard
UL 506
UL Insulation Class
180°C
Construction
Encapsulated
Electrostatic Shield
Shielded
CSA Standard
C22.2 No. 47
Primary Voltage
277/480
Temperature Rise
115°C

Description


GP1215000S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.