This item is Discontinued.

Acme Electric Medium Voltage Transformer, 115°C, 240/480/600 V ALRC004LWE

Medium Voltage Transformer, 115°C, 240/480/600 V (Discontinued)

  • Mfr # ALRC004LWE
  • Zoro # G3713293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALRC004LWE
Zoro #
G3713293
UPC #
47503096703
Country of Origin
Mexico

Dimensions

Width
4.75 in
Depth
4.5 in
Height
9.68 in

Details

Item
Medium Voltage Transformer
Input Voltage - Transformer
240/480/600 V
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
Winding Material - Transformer
Copper
Temp. Rise
115°C
Enclosure Type
Encapsulated
Standards
CSA C22.2 No. 66; UL 506
Amps
4 A
NEMA Rating
NEMA 3R
Insulation Max. Temp.
180°C
Type
AC Line Reactor

Description

Medium Voltage Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.