Control Transformer, 100 VA, Not Rated, 110V AC, 115V AC, 120V AC, 550V AC, 575V AC, 600V AC (Discontinued)
- Mfr # CE100N017
- Zoro # G2134844
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CE100N017
Zoro #
G2134844
UPC #
047503006016
Country of Origin
Mexico
Dimensions
Height
3.38 in
Manufacturers Warranty Length
20 yr
Width
3.75 in
Depth
3.5 in
Description
Control Transformer, Input Voltage - Transformer 550V AC, 575V AC, 600V AC, Output Voltage - Transformer 110V AC, 115V AC, 120V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.