Acme Electric
Control Transformer, 100VA Rating
Mfr # TB100N001
Zoro # G3788804
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC, 240V AC
- Output Voltage - Transformer 12V AC, 24V AC
- VA Rating - Transformer 100 VA
- Protective Device None
- Enclosure Style - Transformer Open
Explore More Products
- ACME ELECTRIC Transformer 1PH 5.0KVA 190-440-120/240 TF252520S
- ACME ELECTRIC General Purpose Transformer, 25.50" H T3045K0034B
- ACME ELECTRIC Transformer, 7.5kVA, 120/240V, Wall T253515SS
- ACME ELECTRIC Transformer, 15kVA, 120/240V, Wall T2535173S
- ACME ELECTRIC Transformer, 120/240VAC, 16/32VAC, 750VA, Hz: 60 T181059
- ACME ELECTRIC Transformer, 480V, 208V Wye/120V, 9kVA T2A533101S
- ACME ELECTRIC Transformer 3PH 45KVA 480-208Y120 K20 T3045K0013BK20S
- ACME ELECTRIC Control Transformer, 300VA Rating TB350N017F0
- ACME ELECTRIC Transformer 1PH 2.0KVA 190-440-120/240 TF217439S
- DAYTON Control Transformer, 75VA, 12/24VAC 31EH94
- ACME ELECTRIC Transformer 1PH 3.0KVA 240X480-120/240 T2530134S
- Acme Electric Power Distribution