This item is Discontinued.

Acme Electric Control Transformer, 100 VA, Not Rated, 115V AC, 24V AC, 208V AC, 230V AC, 460V AC TB100N004F0

Control Transformer, 100 VA, Not Rated, 115V AC, 24V AC, 208V AC, 230V AC, 460V AC (Discontinued)

  • Mfr # TB100N004F0
  • Zoro # G3788594
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB100N004F0
Zoro #
G3788594
UPC #
047503002759
Country of Origin
Mexico

Dimensions

Height
4.53 in
Width
3.75 in
Depth
3.78 in
Manufacturers Warranty Length
20 yr
Dimensions
7 in x 9 in x 7 in
Length
7 in
Overall Depth
4.17 in
Overall Height
3.75 in
Overall Width
3.42 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Output Voltage - Transformer
115V AC, 24V AC
VA Rating - Transformer
100 VA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Enclosure Style - Transformer
Open
Standards
cUL Listed, UL Listed
Item - Transformer
Control Transformer
Protective Device
Secondary Fuse Clip
Enclosure Finish
Epoxy Resin Varnish
Mounting - Transformer
Foot, Plate
Input Voltage
200V AC, 208V AC, 220V AC, 230V AC, 240V AC, 440V AC, 460V AC, 480V AC
Output Voltage
110V AC, 115V AC, 120V AC, 23V AC, 24V AC, 25V AC
Phase
Single
Includes
Secondary Fuse Clip
Weight
6.5 lb
Carton Quantity
1
Secondary Voltage
23,24,25/110,115,120 V
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Construction
Encapsulated
Primary Voltage
200, 208/220, 230, 240/440, 460, 480 V
Pallet Quantity
120
Certified Listed
UL ListedcUL Listed
Frequency Rating
50/60 Hz
Power Rating
100 VA
Enclosure Style
Open
Temperature Rise
Not Rated
Frequency
50/60 Hz

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, 24V AC, VA Rating - Transformer 100 VA, Protective Device Secondary Fuse Clip, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.