Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Transformer, 1.5 kVA, 120/240V AC, 240/347/380V AC

  • Mfr # TB1500N012F2

  • Zoro # G2134765


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/347/380V AC
Output Voltage
120/240V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Foot; Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1500N012F2
Zoro #
G2134765
UPC #
047503005286
Country of Origin
Mexico

Dimensions

Overall Height
6.68 in
Overall Width
7 in
Overall Depth
7.98 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/347/380V AC
Output Voltage
120/240V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Foot; Plate
Hz - Electrical
50/60 Hz
Color
Black
Protective Device
Primary and Secondary Fuse
Enclosure Style - Transformer
Open
Standards
cUL Listed, UL Listed
Enclosure Finish
Epoxy Resin Varnish
Includes
Factory Installed 2 Pole Class CC Primary Fuse Block
Weight
33.3 lb
Certified Listed
UL ListedcUL Listed
Pallet Quantity
24
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Primary Voltage
240, 347, 380 V
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Carton Quantity
1
Temperature Rise
Not Rated
For Fuse Class
CC

Description

ICT 1.5KVA 240,347,380 - 120X240 F2


Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer’s windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.


  • • Encapsulated design protects core & coil assembly from potentially damaging contaminants

  • • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency

  • • Integrally molded terminal blocks with isolation barriers to prevent arc over

  • • Fuse blocks kits available and easily adaptable

  • • Series-parallel connecting links save wiring and labor costs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.