DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Control Transformer, 150VA, 115VAC

ACME ELECTRIC| Zoro #: G2155501| Mfr #: TB69302F3

$110.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.25"
Phase: 1
Includes: Primary and Secondary Fusing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155501 Mfr #: TB69302F3
Width: 3.25"Phase: 1
Includes: Primary and Secondary FusingMounting: Panel
Transformer Type: Wire-WoundHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Depth: 5.12"Fused: No
Height: 3.38"Output Voltage: 115VAC
VA Rating: 150VAInput Voltage: 208/230/460VAC
Enclosure Finish: VarnishStandards: UL Listed, CSA Approved
Temp. Rise: 80 Degrees CCountry of Origin (subject to change): China

Description

Control Transformer, VA Rating 150VA, Input Voltage 208/230/460VAC, Output Voltage 115VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Varnish, Height 3.38 In., Depth 5.12 In., Width 3.25 In., Standards UL Listed, CSA Approved, Includes Primary and Secondary Fusing, Manufacturers Warranty Length 1 yr.

Reviews