Control Transformer, 150 VA, 80 Degrees C, 120 V AC, 208 V AC (Discontinued)
- Mfr # TBGR69302F3
- Zoro # G3106625
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBGR69302F3
Zoro #
G3106625
UPC #
094706628835
Country of Origin
China
Dimensions
Height
3.38 in
Width
3.25 in
Depth
5.12 in
Manufacturers Warranty Length
1 yr
Description
Control Transformer, Input Voltage - Transformer 208 V AC, Output Voltage - Transformer 120 V AC, VA Rating - Transformer 150 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.