Control Transformer, 150VA, 3.38" H

ACME ELECTRIC| Zoro #: G0741666| Mfr #: TB81212

$46.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Enclosure Finish: Epoxy Resin Varnish
Manufacturers Warranty Length: 1 yr.
Item: Control Transformer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741666 Mfr #: TB81212
Enclosure Finish: Epoxy Resin VarnishManufacturers Warranty Length: 1 yr.
Item: Control TransformerPhase: 1
Depth: 5.00"Height: 3.38"
Transformer Type: Wire-WoundTemp. Rise: 80 Degrees C
Standards: UL Listed, CSA ApprovedWidth: 3.25"
Hz: 50/60Mounting: Panel
Output Voltage: 120VACInput Voltage: 240/480VAC
VA Rating: 150VAFused: No
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 150VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 3.38 In., Depth 5.00 In., Width 3.25 In., Standards UL Listed, CSA Approved, Manufacturers Warranty Length 1 yr.

Reviews