This item is Discontinued.

Acme Electric Control Transformer, 150 VA, Not Rated, 115V AC, 24V AC, 208V AC, 230V AC, 460V AC CE150N004

This item is Discontinued.

Acme Electric

Control Transformer, 150 VA, Not Rated, 115V AC, 24V AC, 208V AC, 230V AC, 460V AC (Discontinued)

Mfr # CE150N004
Zoro # G2134214
UPC # 047503005828
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE150N004
Zoro #
G2134214
UPC #
047503005828
Country of Origin
Mexico

Dimensions

Height
3.75 in
Manufacturers Warranty Length
20 yr
Width
4.5 in
Depth
4 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
VA Rating - Transformer
150 VA
Temp. Rise
Not Rated
Mounting - Transformer
Foot, Plate
Output Voltage - Transformer
115V AC, 24V AC
Enclosure Style - Transformer
Finger-Safe, Open
Enclosure Finish
Epoxy Resin Varnish
Phase - Electrical
1
Item - Transformer
Control Transformer
Standards
cUL
Protective Device
None
Weight
5.75 lb
Pallet Quantity
120
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Certified Listed
UL ListedcUL Listed
Construction
Encapsulated
Secondary Voltage
23,24,25/110,115,120 V
Frequency Rating
50/60 Hz
Primary Voltage
200, 208/220, 230, 240/440, 460, 480 V
Carton Quantity
1

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, 24V AC, VA Rating - Transformer 150 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.