Control Transformer, 150 VA, Not Rated, 120V AC, 240V AC, 480V AC (Discontinued)
- Mfr # CE150N008
- Zoro # G2134659
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE150N008
Zoro #
G2134659
UPC #
047503005354
Country of Origin
Mexico
Dimensions
Height
3.75 in
Width
4.5 in
Depth
4 in
Manufacturers Warranty Length
20 yr
Length
4.272 in
Dimensions
4.272 in x 3.75 in x 4.668 in
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 150 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.