This item is Discontinued.

Acme Electric Control Transformer, 150 VA, Not Rated, 24V AC, 240V AC, 480V AC CE150N013

Control Transformer, 150 VA, Not Rated, 24V AC, 240V AC, 480V AC (Discontinued)

  • Mfr # CE150N013
  • Zoro # G3789057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE150N013
Zoro #
G3789057
UPC #
047503005507
Country of Origin
Mexico

Dimensions

Height
4 in
Width
4.5 in
Depth
4 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Output Voltage - Transformer
24V AC
VA Rating - Transformer
150 VA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Enclosure Style - Transformer
Finger-Safe, Open
Item - Transformer
Control Transformer
Standards
cUL
Enclosure Finish
Epoxy Resin Varnish
Mounting - Transformer
Foot, Plate
Protective Device
None
Weight
5.75 lb

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 150 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.