Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acme Electric Control Transformer, 150 VA, Not Rated, 120V AC, 240V AC, 120V AC, 240V AC TB150B003F2

Control Transformer, 150 VA, Not Rated, 120V AC, 240V AC, 120V AC, 240V AC (Discontinued)

  • Mfr # TB150B003F2
  • Zoro # G2134433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB150B003F2
Zoro #
G2134433
UPC #
047503004906
Country of Origin
United States

Dimensions

Height
4.03 in
Width
3.75 in
Manufacturers Warranty Length
20 yr
Depth
5.15 in

Details

Item
Control Transformer
Input Voltage - Transformer
120V AC, 240V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Standards
cUL
Enclosure Finish
Epoxy Resin Varnish
Output Voltage - Transformer
120V AC, 240V AC
Protective Device
Primary Fuse, Secondary Fuse
VA Rating - Transformer
150 VA
Mounting - Transformer
Foot, Plate
Enclosure Style - Transformer
Open
Phase - Electrical
1
Item - Transformer
Control Transformer
Temp. Rise
Not Rated

Description

Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 150 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.