Zoro Homepage
This item is Discontinued.
Acme Electric Control Transformer, 150 VA, Not Rated, 12/24V AC, 120V AC, 240V AC TB150N001

Control Transformer, 150 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (Discontinued)

  • Mfr # TB150N001
  • Zoro # G3788883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB150N001
Zoro #
G3788883
UPC #
047503002568
Country of Origin
Mexico

Dimensions

Height
4.03 in
Width
3.75 in
Depth
3.36 in
Manufacturers Warranty Length
20 yr
Overall Depth
4.27 in
Overall Height
3.75 in
Overall Width
3.42 in

Description

Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 150 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.