Control Transformer, 150 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (Discontinued)
- Mfr # TB150N005F0
- Zoro # G3788743
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB150N005F0
Zoro #
G3788743
UPC #
047503003800
Country of Origin
Mexico
Dimensions
Height
4.03 in
Width
3.75 in
Depth
3.77 in
Manufacturers Warranty Length
20 yr
Overall Height
3.75 in
Overall Width
3.42 in
Overall Depth
4.17 in
Description
Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, VA Rating - Transformer 150 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.