This item is Discontinued.
This item is Discontinued.
Control Transformer, 150 VA, Not Rated, 120V AC, 208V AC, 277V AC (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB150N006F0
Zoro #
G3792916
UPC #
047503004647
Country of Origin
Mexico
Dimensions
Width
3.75 in
Depth
3.77 in
Manufacturers Warranty Length
20 yr
Height
4.03 in
Details
Item
Control Transformer
Input Voltage - Transformer
208V AC, 277V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Phase - Electrical
1
Item - Transformer
Control Transformer
Temp. Rise
Not Rated
Mounting - Transformer
Foot, Plate
Output Voltage - Transformer
120V AC
Enclosure Style - Transformer
Open
Standards
cUL
Enclosure Finish
Epoxy Resin Varnish
VA Rating - Transformer
150 VA
Protective Device
None
Weight
6 lb
Description
Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 150 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.