Control Transformer, 1.5 kVA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (Discontinued)
- Mfr # TB1500N005F0
- Zoro # G2136445
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB1500N005F0
Zoro #
G2136445
UPC #
047503003886
Country of Origin
Mexico
Dimensions
Height
8.5 in
Manufacturers Warranty Length
20 yr
Width
6.75 in
Depth
5.75 in
Description
Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, VA Rating - Transformer 1.5 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.