Zoro Homepage
This item is Discontinued.
Acme Electric Control Transformer, 1.5 kVA, Not Rated, 120V AC, 240V AC, 480V AC TB1500N008F0

Control Transformer, 1.5 kVA, Not Rated, 120V AC, 240V AC, 480V AC (Discontinued)

  • Mfr # TB1500N008F0
  • Zoro # G2131213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1500N008F0
Zoro #
G2131213
UPC #
047503003060
Country of Origin
Mexico

Dimensions

Depth
6.32 in
Height
8.11 in
Manufacturers Warranty Length
20 yr
Width
6.75 in

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Output Voltage - Transformer
120V AC
Standards
cUL
Mounting - Transformer
Foot, Plate
Temp. Rise
Not Rated
Protective Device
None
Item - Transformer
Control Transformer
VA Rating - Transformer
1.5 kVA
Enclosure Style - Transformer
Open
Enclosure Finish
Epoxy Resin Varnish
Phase - Electrical
1
Weight
51.58 lb

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1.5 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.