KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 1kVA, 115VAC

ACME ELECTRIC| Zoro #: G1833894| Mfr #: TB69307

$195.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.75"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833894 Mfr #: TB69307
Width: 6.75"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 7.94"
Fused: NoHeight: 5.75"
Output Voltage: 115VACVA Rating: 1kVA
Input Voltage: 208/230/460VACEnclosure Finish: High Quality Silicon Steel Lamination
Standards: UL Listed, CSA CertifiedTemp. Rise: 80 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 1kVA, Input Voltage 208/230/460VAC, Output Voltage 115VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish High Quality Silicon Steel Lamination, Height 5.75 In., Depth 7.94 In., Width 6.75 In., Standards UL Listed, CSA Certified, Manufacturers Warranty Length 1 yr.

Reviews