Zoro Homepage
This item is Discontinued.
Acme Electric Control Transformer, 1 kVA, Not Rated, 24V AC, 120V AC, 240V AC CE1000N002

Control Transformer, 1 kVA, Not Rated, 24V AC, 120V AC, 240V AC (Discontinued)

  • Mfr # CE1000N002
  • Zoro # G2134354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1000N002
Zoro #
G2134354
UPC #
047503005682
Country of Origin
Mexico

Dimensions

Height
7 in
Depth
5.42 in
Width
6.38 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120V AC, 240V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Finish
Epoxy Resin Varnish
Output Voltage - Transformer
24V AC
Temp. Rise
Not Rated
Mounting - Transformer
Foot, Plate
VA Rating - Transformer
1 kVA
Enclosure Style - Transformer
Finger-Safe, Open
Standards
cUL
Item - Transformer
Control Transformer
Protective Device
None
Phase - Electrical
1
Weight
31.8 lb

Description

Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 1 kVA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.