This item is Discontinued.

Acme Electric Control Transformer, 1 kVA, Not Rated, 120V AC, 240V AC, 480V AC TB1000N008F0

Control Transformer, 1 kVA, Not Rated, 120V AC, 240V AC, 480V AC (Discontinued)

  • Mfr # TB1000N008F0
  • Zoro # G3862623
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB1000N008F0
Zoro #
G3862623
UPC #
047503003053
Country of Origin
Mexico

Dimensions

Height
6.11 in
Width
6.75 in
Depth
6.3 in
Manufacturers Warranty Length
20 yr
Dimensions
6.606 in x 7 in x 6.901 in
Overall Depth
6.6 in
Overall Height
6.9 in
Overall Width
7 in

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Output Voltage - Transformer
120V AC
VA Rating - Transformer
1 kVA
Phase - Electrical
1
Mounting - Transformer
Foot; Plate
Hz - Electrical
50 Hz, 60 Hz
Color
Black
Temp. Rise
Not Rated
Output Voltage
120V AC
Protective Device
None
Item - Transformer
Control Transformer
Enclosure Style - Transformer
Open
Phase
Single
Standards
cUL Listed, UL Listed
Enclosure Finish
Epoxy Resin Varnish
Input Voltage
240V AC, 480V AC
Weight
31 lb
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Certified Listed
UL ListedcUL Listed
Primary Voltage
240 X 480 V
Carton Quantity
1
Secondary Voltage
120 V
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Pallet Quantity
24
Temperature Rise
Not Rated
Power Rating
1 kVA
Frequency
50/60 Hz
Enclosure Style
Open

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.