This item is Discontinued.

Acme Electric Control Transformer, 1 kVA, Not Rated, 100V AC, 120V AC, 240V AC, 480V AC, 600V AC TB1000N011F0

Control Transformer, 1 kVA, Not Rated, 100V AC, 120V AC, 240V AC, 480V AC, 600V AC (Discontinued)

  • Mfr # TB1000N011F0
  • Zoro # G3861549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1000N011F0
Zoro #
G3861549
UPC #
047503004432
Country of Origin
Mexico

Dimensions

Height
7 in
Width
6.38 in
Depth
5.42 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC, 600V AC
Output Voltage - Transformer
100V AC, 120V AC
VA Rating - Transformer
1 kVA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Protective Device
None
Standards
cUL
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Item - Transformer
Control Transformer
Weight
31.8 lb

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, 600V AC, Output Voltage - Transformer 100V AC, 120V AC, VA Rating - Transformer 1 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.