This item is Discontinued.

Acme Electric Control Transformer, 200 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC TB200N005F0

Control Transformer, 200 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (Discontinued)

  • Mfr # TB200N005F0
  • Zoro # G2136488
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB200N005F0
Zoro #
G2136488
UPC #
047503003817
Country of Origin
Mexico

Dimensions

Depth
4.4 in
Width
4.5 in
Manufacturers Warranty Length
20 yr
Height
4.38 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Phase - Electrical
1
Standards
cUL
Protective Device
None
Temp. Rise
Not Rated
VA Rating - Transformer
200 VA
Output Voltage - Transformer
115V AC
Enclosure Finish
Epoxy Resin Varnish
Item - Transformer
Control Transformer
Enclosure Style - Transformer
Open
Mounting - Transformer
Foot, Plate
Weight
5.75 lb
Certified Listed
UL ListedcUL Listed
Construction
Encapsulated
Frequency Rating
50/60 Hz
Pallet Quantity
120
Secondary Voltage
115 V
Carton Quantity
1
Primary Voltage
208/230/460 V
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, VA Rating - Transformer 200 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.