Acme Electric
Control Transformer, 200VA Rating
Mfr # TB250N001F2
Zoro # G2131913
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC, 240V AC
- Output Voltage - Transformer 12V AC, 24V AC
- VA Rating - Transformer 200 VA
- Protective Device Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer Open
Explore More Products
- ACME ELECTRIC Transformer 1PH 1.5KVA 600-120/240 T253111S
- ACME ELECTRIC Control Transformer, 750VA Rating TB750N001F2
- ACME ELECTRIC Transformer, 120/240VAC, 16/32VAC, 750VA, Hz: 60 T181059
- ACME ELECTRIC Transformer, 120/240VAC, 16/32VAC, 50VA, Color: Gray T181054
- ACME ELECTRIC Transformer, 460V, 460V Wye/266V, 14kVA DTGB0142S
- ACME ELECTRIC Control Transformer, 500VA Rating TB500N005F0
- ACME ELECTRIC Transformer, 460V, 460V Wye/266V, 7.5kVA DTGB72S
- ACME ELECTRIC Control Transformer, 2kVA Rating TB2000N005F4
- ACME ELECTRIC Transformer 1PH 100KVA 4160-240/480 WC100K05
- SQUARE D External Neutral Current Transformer S432575
- SQUARE D Transformer Control 100Va 600V120V 9070TF100D5
- Acme Electric Power Distribution