customer-service Help
Acme Electric

Control Transformer, 200VA Rating

Acme Electric Control Transformer, 200VA Rating TB250N006F4
Tap to zoom
Hover or click to zoom
$217.04
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 277V AC
  • Output Voltage - Transformer: 120V AC
See full product details
This item ships free.

Total: $217.04

Acme Electric #TB250N006F4 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 277V AC
  • Output Voltage - Transformer: 120V AC
  • VA Rating - Transformer: 200 VA
  • Protective Device: Primary Fuse, Secondary Fuse
  • Enclosure Style - Transformer: Open
  • Mounting - Transformer: Foot, Plate
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Mounting - Transformer: Foot, Plate
  • Width: 4.5 in
  • Height: 4.38 in
  • Enclosure Finish: Epoxy Resin Varnish
  • Manufacturers Warranty Length: 20 yr
  • Standards: cUL
  • Temp. Rise: Not Rated
  • Item: Control Transformer
  • Depth: 5.78 in
  • Country of Origin (subject to change): Mexico

Description

Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 200 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Reviews of Acme Electric #TB250N006F4