Control Transformer, 250 VA, 24V AC, 240V AC, 480V AC (Discontinued)
- Mfr # TB250N013F4
- Zoro # G2134546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB250N013F4
Zoro #
G2134546
UPC #
047503005095
Country of Origin
Mexico
Dimensions
Overall Height
5.29 in
Overall Width
4.5 in
Overall Depth
4.55 in
Width
4.5 in
Height
4.38 in
Depth
5.78 in
Manufacturers Warranty Length
20 yr
Dimensions
4.55 in x 4.5 in x 5.29 in
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 200 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.