This item is Discontinued.

Acme Electric Control Transformer, 250 VA, 120V AC, 240/480V AC TB250N008F0

This item is Discontinued.

Acme Electric

Control Transformer, 250 VA, 120V AC, 240/480V AC (Discontinued)

Mfr # TB250N008F0
Zoro # G3862203
UPC # 047503003008
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB250N008F0
Zoro #
G3862203
UPC #
047503003008
Country of Origin
Mexico

Dimensions

Overall Height
5.28 in
Overall Width
4.5 in
Overall Depth
4.54 in
Depth
4.55 in
Height
5.29 in
Manufacturers Warranty Length
20 yr
Width
4 1/2 in
Dimensions
4.547 in x 4.5 in x 5.2897 in

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
250 VA
Phase
Single
Mounting - Transformer
Foot; Plate
Hz - Electrical
50 Hz, 60 Hz
Color
Black
Temperature Rise
Not Rated
Input Voltage
240V AC, 480V AC
Output Voltage - Transformer
120V AC
Phase - Electrical
1
Temp. Rise
Not Rated
VA Rating - Transformer
250 VA
Enclosure Style - Transformer
Open
Standards
cUL Listed, UL Listed
Enclosure Finish
Epoxy Resin Varnish
Includes
Factory Installed Secondary Fuse Clip
Item - Transformer
Control Transformer
Protective Device
Secondary Fuse
Weight
9.3 lb
Secondary Voltage
120 V
Primary Voltage
240 X 480 V
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Carton Quantity
1
Pallet Quantity
72
Certified Listed
UL ListedcUL Listed
Enclosure Style
Open
Frequency
50/60 Hz

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 250 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.