Zoro Homepage
This item is Discontinued.
Acme Electric Control Transformer, 250 VA, 80 Degrees C, 12 V AC, 24 V AC, 120 V AC TBGR81146

Control Transformer, 250 VA, 80 Degrees C, 12 V AC, 24 V AC, 120 V AC (Discontinued)

  • Mfr # TBGR81146
  • Zoro # G2601331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGR81146
Zoro #
G2601331
UPC #
-
Country of Origin
China

Dimensions

Height
3.88 in
Width
4.50 in
Depth
5.06 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120 V AC
Output Voltage - Transformer
12 V AC, 24 V AC
VA Rating - Transformer
250 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
80 Degrees C
Mounting
Panel
Transformer Type
Wire-Wound
Enclosure Finish
Epoxy Resin Varnish
Item - Transformer
Control Transformer
Fused
No
Output Voltage
12/24VAC
Includes
2-Pole Class "CC" Fuse Block
Input Voltage
120VAC
Enclosure Style - Transformer
Open
Standards
UL Listed, CSA Approved
Hz
50/60
Protective Device
None
Phase
1
VA Rating
250VA

Description

Control Transformer, Input Voltage - Transformer 120 V AC, Output Voltage - Transformer 12 V AC, 24 V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.