KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 250VA, 4.03 In. H

ACME ELECTRIC| Zoro #: G0553743| Mfr #: AE020250

$102.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.50"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553743 Mfr #: AE020250
Width: 4.50"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 4.38"
Fused: NoHeight: 4.03"
Output Voltage: 25/120VACVA Rating: 250VA
Input Voltage: 240/480VACEnclosure Finish: Epoxy Resin Varnish
Standards: UL Listed, cUL Listed, CE MarkedTemp. Rise: 55 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 250VA, Input Voltage 240/480VAC, Output Voltage 25/120VAC, 55 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 4.03 In., Depth 4.38 In., Width 4.50 In., Standards UL Listed, cUL Listed, CE Marked, Manufacturers Warranty Length 1 yr.

Reviews