Acme Electric
Control Transformer, 250VA Rating
- Zoro #: G3789014
- Mfr #: CE250N002
Hover or click to zoom Tap to zoom
Key Features
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 24V AC
- VA Rating - Transformer: 250 VA
- Protective Device: None
- Enclosure Style - Transformer: Finger-Safe, Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
$169.49
Subtotal: $169.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Acme Electric
- MFR #CE250N002
- Zoro #G3789014
- Country of OriginMexico
- Category Control Transformers
Dimensions
Manufacturers Warranty Length | 20 yr |
Depth | 4.0 in |
Height | 4.0 in |
Width | 4.5 in |
Details
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 120V AC, 240V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 250 VA |
Protective Device | None |
Enclosure Style - Transformer | Finger-Safe, Open |
Mounting - Transformer | Foot, Plate |
Phase - Electrical | 1 |
Hz - Electrical | 50 Hz, 60 Hz |
Standards | cUL |
Enclosure Finish | Epoxy Resin Varnish |
Item | Control Transformer |
Temp. Rise | Not Rated |
Mounting - Transformer | Foot, Plate |
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Reviews of Acme Electric #CE250N002
Explore more
- ACME ELECTRIC Control Transformer, 1.5kVA Rating TB1500N011F0
- ACME ELECTRIC Control Transformer, 350VA Rating TB350N007
- ACME ELECTRIC Control Transformer, 500VA Rating TB500N011F2
- ACME ELECTRIC Control Transformer, 500VA Rating TB500N013F4
- ACME ELECTRIC Control Transformer, 250VA Rating CE250N008
- ACME ELECTRIC Control Transformer, 100VA Rating TB100N014
- ACME ELECTRIC Control Transformer, 350VA Rating TB350N016
- ACME ELECTRIC Control Transformer, 200VA Rating TB250N013F4
- ACME ELECTRIC Control Transformer, 3kVA Rating TB3000N012
- DAYTON Transformer, In 277V, Out 120V, 1000VA 4MTW2
- IMPERVITRAN CTL Transformer 750VA 7.61 In. H B750PU1519JJF
- Acme Electric Transformers