This item is Discontinued.

Acme Electric Control Transformer, 250 VA, Not Rated, 115V AC, 24V AC, 208V AC, 230V AC, 460V AC CE250N004

Control Transformer, 250 VA, Not Rated, 115V AC, 24V AC, 208V AC, 230V AC, 460V AC (Discontinued)

  • Mfr # CE250N004
  • Zoro # G3789163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE250N004
Zoro #
G3789163
UPC #
047503005842
Country of Origin
Mexico

Dimensions

Height
4.75 in
Width
4.5 in
Depth
4 in
Manufacturers Warranty Length
20 yr
Overall Height
4.5 in
Overall Width
4.04 in
Overall Depth
5.19 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Output Voltage - Transformer
115V AC, 24V AC
VA Rating - Transformer
250 VA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Standards
cUL Listed, UL Listed
Enclosure Style - Transformer
Finger-Safe, Open
Protective Device
None
Enclosure Finish
Epoxy Resin Varnish
Mounting - Transformer
Foot, Plate
Item - Transformer
Control Transformer
Input Voltage
200V AC, 208V AC, 220V AC, 230V AC, 240V AC, 440V AC, 460V AC, 480V AC
Output Voltage
110V AC, 115V AC, 120V AC, 23V AC, 24V AC, 25V AC
Phase
Single
Weight
5.75 lb
Primary Voltage
200, 208/220, 230, 240/440, 460, 480 V
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Carton Quantity
1
Certified Listed
UL ListedcUL Listed
Construction
Encapsulated
Pallet Quantity
72
Secondary Voltage
23,24,25/110,115,120 V
Frequency Rating
50/60 Hz
Enclosure Style
Finger-Safe Open, Open
Temperature Rise
Not Rated
Frequency
50/60 Hz
Power Rating
250 VA

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, 24V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.