Zoro Homepage
This item is Discontinued.
Acme Electric Control Transformer, 250 VA, Not Rated, 130V AC, 85V AC, 208V AC, 600V AC CE250N007

Control Transformer, 250 VA, Not Rated, 130V AC, 85V AC, 208V AC, 600V AC (Discontinued)

  • Mfr # CE250N007
  • Zoro # G3792934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE250N007
Zoro #
G3792934
UPC #
047503005903
Country of Origin
Mexico

Dimensions

Width
4.5 in
Depth
4 in
Manufacturers Warranty Length
20 yr
Height
4.25 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
VA Rating - Transformer
250 VA
Mounting - Transformer
Foot, Plate
Item - Transformer
Control Transformer
Temp. Rise
Not Rated
Phase - Electrical
1
Protective Device
None
Enclosure Style - Transformer
Finger-Safe, Open
Standards
cUL
Enclosure Finish
Epoxy Resin Varnish
Output Voltage - Transformer
130V AC, 85V AC
Weight
11.4 lb

Description

Control Transformer, Input Voltage - Transformer 208V AC, 600V AC, Output Voltage - Transformer 130V AC, 85V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.