This item is Discontinued.

Acme Electric Control Transformer, 250 VA, Not Rated, 120V AC, 240V AC, 480V AC CE250N008

Control Transformer, 250 VA, Not Rated, 120V AC, 240V AC, 480V AC (Discontinued)

  • Mfr # CE250N008
  • Zoro # G3788953
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE250N008
Zoro #
G3788953
UPC #
047503005378
Country of Origin
Mexico

Dimensions

Height
4 in
Width
4.5 in
Depth
4 in
Manufacturers Warranty Length
20 yr
Dimensions
4.547 in x 4.5 in x 5.2897 in
Length
4.547 in

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Output Voltage - Transformer
120V AC
VA Rating - Transformer
250 VA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Color
Black
Temp. Rise
Not Rated
Standards
cUL
Protective Device
None
Enclosure Finish
Epoxy Resin Varnish
Item - Transformer
Control Transformer
Enclosure Style - Transformer
Finger-Safe, Open
Mounting - Transformer
Foot, Plate
Weight
5.75 lb
Pallet Quantity
72
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Carton Quantity
1
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Certified Listed
UL ListedcUL Listed
Primary Voltage
240 X 480 V
Secondary Voltage
120 V

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.