Zoro Homepage
This item is Discontinued.
Acme Electric Control Transformer, 250 VA, Not Rated, 110V AC, 220V AC, 380V AC, 400V AC, 415V AC CE250N016

Control Transformer, 250 VA, Not Rated, 110V AC, 220V AC, 380V AC, 400V AC, 415V AC (Discontinued)

  • Mfr # CE250N016
  • Zoro # G4376664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE250N016
Zoro #
G4376664
UPC #
047503005743
Country of Origin
Mexico

Dimensions

Width
4.5 in
Height
4 in
Manufacturers Warranty Length
20 yr
Depth
4 in

Details

Item
Control Transformer
Input Voltage - Transformer
380V AC, 400V AC, 415V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
VA Rating - Transformer
250 VA
Item - Transformer
Control Transformer
Protective Device
None
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Finger-Safe, Open
Mounting - Transformer
Foot, Plate
Temp. Rise
Not Rated
Standards
cUL
Output Voltage - Transformer
110V AC, 220V AC
Phase - Electrical
1
Weight
5.75 lb

Description

Control Transformer, Input Voltage - Transformer 380V AC, 400V AC, 415V AC, Output Voltage - Transformer 110V AC, 220V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.