This item is Discontinued.

Acme Electric Control Transformer, 250 VA, Not Rated, 110V AC, 115V AC, 120V AC, 550V AC, 575V AC, 600V AC CE250N017

Control Transformer, 250 VA, Not Rated, 110V AC, 115V AC, 120V AC, 550V AC, 575V AC, 600V AC (Discontinued)

  • Mfr # CE250N017
  • Zoro # G2134905
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE250N017
Zoro #
G2134905
UPC #
047503006047
Country of Origin
Mexico

Dimensions

Height
4 in
Width
4.5 in
Depth
4 in
Manufacturers Warranty Length
20 yr
Overall Width
4.04 in
Overall Depth
4.47 in
Overall Height
4.5 in

Details

Item
Control Transformer
Input Voltage - Transformer
550V AC, 575V AC, 600V AC
Output Voltage - Transformer
110V AC, 115V AC, 120V AC
VA Rating - Transformer
250 VA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Item - Transformer
Control Transformer
Mounting - Transformer
Foot, Plate
Enclosure Style - Transformer
Finger-Safe, Open
Protective Device
None
Enclosure Finish
Epoxy Resin Varnish
Standards
cUL Listed, UL Listed
Input Voltage
550V AC, 575V AC, 600V AC
Output Voltage
110V AC, 115V AC, 120V AC
Phase
Single
Weight
5.75 lb
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants
Construction
Encapsulated
Primary Voltage
550/575/600 V
Frequency Rating
50/60 Hz
Pallet Quantity
72
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Secondary Voltage
110/115/120 V
Carton Quantity
1
Certified Listed
UL ListedcUL Listed
Frequency
50/60 Hz
Enclosure Style
Finger-Safe Open, Open
Temperature Rise
Not Rated
Power Rating
250 VA

Description

Control Transformer, Input Voltage - Transformer 550V AC, 575V AC, 600V AC, Output Voltage - Transformer 110V AC, 115V AC, 120V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.